Goodway Nylon Brush for 1" ID tubes - 25/Pack
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 7 in |
| Width | 9 in |
| Height | 1 in |
| Weight | 2 lbs |
Product Details
| Brand | Goodway |
Related Products
The "Patriot®" dual diameter brush is recommended for removing soft (mud, algae, etc.) deposits in straight, ferrous and nonferrous internally enhanced tubes. The large diameter end of this brush cleans into the grooves, while its small diameter end cleans the lands of the tube's rifling. Features: ENN-062 - For tubes 5/8" (15-7/8mm) I.D. Durable and long lasting Available in quick connect and threaded options For soft and light scale/harder deposits High quality dual diameter nylon brush Available in two sizes only
Dual Diameter Spin-Grit Brushes are recommended for removing soft and light scale deposits from straight, ferrous, and nonferrous internally enhanced tubes. The large diameter end of the brush cleans into the grooves, while the small diameter end cleans the lands of a tube's rifling. Features: High quality dual diameter spin-grit brush Specially designed for enhanced/spiraled tubes Durable and long lasting Available for tubes 1/2"-1-1/4" (12-11/16-32mm) I.D.
Silicon Carbide Impregnated Nylon brush for cleaning medium deposits in 7/16"-5/8" id tubes.
The "Patriot®" dual diameter brush is recommended for removing soft (mud, algae, etc.) deposits in straight, ferrous and nonferrous internally enhanced tubes. The large diameter end of this brush cleans into the grooves, while its small diameter end cleans the lands of the tube's rifling. Features: ENN-090 - For tubes 15/16" (23-13/16mm) I.D. High quality dual diameter nylon brush Durable and long lasting Available in quick connect and threaded options For soft and light scale/harder deposits Available in two sizes only
Blue Nylon Brushes are recommended for removing soft deposits such as mud and algae from both straight ferrous and nonferrous tubes. Tube-cleaning nylon brushes are made from the highest quality components with strict engineering tolerances designed to deliver the desired results. Features: High-quality nylon brush technology Exclusive X-Filament technology improves surface cleaning Durable and long-lasting Available for tube sizes 1/4"-1" (6-3/8-25-3/8mm) I.D. Brush should be equal to or 1/16"(1-5/8mm) smaller than tube I.D. Note: Quick Connect fitting in 7/16" (11-1/8mm) to 1"(25-3/8mm) ...