Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Goodway

Model # :WBB3172767

MPN #: ENN-090-Q

Goodway® Patriot Dual Diameter Enhanced Nylon Brush w/ Quick Connect, 15/16" ID Tubes, Pk of 25

Product Description
The "Patriot®" dual diameter brush is recommended for removing soft (mud, algae, etc.) deposits in straight, ferrous and nonferrous internally enhanced tubes. The large diameter end of this brush cleans into the grooves, while its small diameter end cleans the lands of the tube's rifling.

Features:
  • ENN-090 - For tubes 15/16" (23-13/16mm) I.D.
  • Durable and long lasting
  • Available in quick connect and threaded options
  • For soft and light scale/harder deposits
  • High quality dual diameter nylon brush
  • Available in two sizes only


PRICE
$235.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width15/16 in
Height15/16 in

Product Details

MaterialNylon
ColorMulti-colored
Manufacturers Part NumberENN-090-Q
BrandGoodway