Goodway Nylon Brush for 9/16" ID tubes - 25/Pack
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 7 in |
| Width | 9 in |
| Height | 1 in |
| Weight | 2 lbs |
Product Details
| Brand | Goodway |
Related Products
Dual Diameter Spin-Grit Brushes are recommended for removing soft and light scale deposits from straight, ferrous, and nonferrous internally enhanced tubes. The large diameter end of the brush cleans into the grooves, while the small diameter end cleans the lands of a tube's rifling. Features: High quality dual diameter spin-grit brush Specially designed for enhanced/spiraled tubes Durable and long lasting Available for tubes 1/2"-1-1/4" (12-11/16-32mm) I.D.
The RP-DX is engineered specifically for HVAC professionals seeking an affordable and reliable tube cleaning solution. Its lightweight design makes it easy to carry, while still delivering powerful tube cleaning performance. Ideal for commercial tube cleaning, it efficiently cleans straight tubes up to 1" I.D. in condensers, evaporators, and other heat exchangers. It offers advanced features like an integrated water flush and a bi-directional foot-switch for better control over shaft rotation and enhanced chiller tubes. The patented Quick Connect system allows for fast and easy brush and ...
Spin-Grit Brushes are recommended for removing soft and light scale deposits from straight, ferrous, and nonferrous tubes The abrasive, impregnated nylon bristles of the brush clean and polish tubes in one step. Unlike regular spiral brushes, the Spin-Grit is designed to be oversized in the tube, so the bristles layover, putting the abrasive in contact with the tube wall. Features: High quality Spin-Grit Brush Durable and long lasting Available for tube sizes 1/4"-1" (6-3/8-25-3/8mm) I.D. Note: Quick Connect fitting in 7/16" (11-1/8mm) to 1"(25-3/8mm) only
Genuine Goodway® flexible 12' long tube cleaning shaft with durable nylon casing for wet tube cleaning applications. Use advanced technology to reduce breakage. Available with standard threaded or Quick Connect brush fittings. Additional custom lengths are available. Please note: Shafts are available in a variety of options to match your specific tube cleaner. If using with a RAM-5, please choose "RAM-5", otherwise choose "other". Please choose your tube cleaner model and brush fitting coupling type for proper sizing. Features: Genuine shaft and brushes - Fully guaranteed Abrasion ...
Century's Nylon Abrasive Brushes feature aluminum oxide impregnated nylon bristles hold their shape better than standard wire brushes. Nylon brushes will not spark safer around flammable substrates. More applications than wire brushes. METAL: Removal of paint corrosion and rust, prepare surfaces for primers and paints. WOOD: Removal of paint and finishes on wood, clean and sand wood turnings and trim. PLASTIC: Prepare plastic fiberglass and rubber for adhesives. MASONRY: Clean unfinished tile, stone, and brick mortar. Aluminum oxide impregnated nylon bristles hold their shape better than ...