Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Goodway

Model # :WBB3172797

MPN #: RP-DX-60

Goodway® Pro Tube Cleaner w/ Double Foot Switch, 1/2 HP, 115V, 60Hz

Product Description
The RP-DX is engineered specifically for HVAC professionals seeking an affordable and reliable tube cleaning solution. Its lightweight design makes it easy to carry, while still delivering powerful tube cleaning performance. Ideal for commercial tube cleaning, it efficiently cleans straight tubes up to 1" I.D. in condensers, evaporators, and other heat exchangers. It offers advanced features like an integrated water flush and a bi-directional foot-switch for better control over shaft rotation and enhanced chiller tubes. The patented Quick Connect system allows for fast and easy brush and shaft changes, making the RP-DX a practical tool for any contractor looking to get the job done quickly and effectively.

Features:
  • Ultra compact lightweight design
  • Improved portability
  • Interchangeable cleaning tools
  • Quick connect threadless shaft manifold
  • Simultaneous water flush
  • Foot switch activation
  • Reversible shaft rotation
  • Power Supply Cord - 12', 18-3 GFCI
  • Flexible Shaft Speed - 862.5 rpm
  • Water Requirements - Minimum 30 PSI at 2 GPM


PRICE
$2,435.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width9 in
Height16 in
Weight30.5 lbs

Product Details

Voltage115 V
MaterialMetal
ColorGray
Manufacturers Part NumberRP-DX-60
BrandGoodway

Warranty

Warranty2 yr