Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Goodway

Model # :WBB3172864

MPN #: GTC-211Q-7/8

Goodway® Nylon Brush w/ Quick Connect For 7/8" ID Tubes, Blue, Pack of 25

Product Description
Blue Nylon Brushes are recommended for removing soft deposits such as mud and algae from both straight ferrous and nonferrous tubes. The brush should be equal to or 1/16" smaller than the tube's inner diameter (I.D.) for optimal cleaning efficiency. Tube-cleaning nylon brushes are made from the highest quality components with strict engineering tolerances designed to deliver the desired results

Features:
  • High-quality nylon brush technology
  • Exclusive X-Filament technology improves surface cleaning
  • Durable and long-lasting
  • Available for tube sizes 1/4"-1" (6-3/8-25-3/8mm) I.D.
  • Note: Quick Connect fitting in 7/16" (11-1/8mm) to 1"(25-3/8mm) only


PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width7/8 in
Height7/8 in

Product Details

MaterialNylon
ColorBlue
Manufacturers Part NumberGTC-211Q-7/8
BrandGoodway