Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Goodway

Model # :WBB3172871

MPN #: GTC-211Q-3/4

Goodway® Nylon Brush w/ Quick Connect For 3/4" ID Tubes, Blue, Pack of 25

Product Description
Blue Nylon Brushes are recommended for removing soft deposits such as mud and algae from both straight ferrous and nonferrous tubes. Tube-cleaning nylon brushes are made from the highest quality components with strict engineering tolerances designed to deliver the desired results.

Features:
  • High-quality nylon brush technology
  • Exclusive X-Filament technology improves surface cleaning
  • Durable and long-lasting
  • Available for tube sizes 1/4"-1" (6-3/8-25-3/8mm) I.D.
  • Brush should be equal to or 1/16" (1-5/8mm) smaller than tube I.D.
  • NOTE: Quick Connect fitting in 7/16"(11-1/8mm) to 1"(25-3/8mm) only


PRICE
$129.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width3/4 in
Height3/4 in

Product Details

MaterialNylon
ColorBlue
Manufacturers Part NumberGTC-211Q-3/4
BrandGoodway