Professional Plastics Natural Canvas CE Phenolic Rod 1"Dia
Write a Review
|
Questions & Answers (0)
Select Length in (feet)
0.08 feet
Product Description
Canvas Phenolic Rods - Grade CE (Canvas Electrical Grade Rods) exhibit good mechanical and impact strength with continuous operating temperature of 250°F. CE stands for Canvas Electrical Grade.
PRICE
$51.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Custom Length |
| Diameter | 1 in |
Product Details
| Package Quantity | 1 |
| Description | Natural Canvas CE Phenolic Rod |
| Color | Brown |
| Manufacturers Part Number | RCANNA1.000CE |
| Brand | Professional Plastics |