Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3116046

MPN #: PRN-123-4

Vestil Nylon Pallet Rack Netting, 1 Net, 123" x 3/16" x 48", 2500 Lb Capacity, Black

Product Description
Nylon pallet rack netting helps minimize the potential of racked products falling off the back of pallet racks.

PRICE
$188.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
188.95
Buy 5 units - 10 units
169.95Save $19.00 (10%)
Buy 11+ units
165.95Save $23.00 (12%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length123 in
Width3/16 in
Depth123
Height48 in
Weight Capacity2500 lbs
Load Rating2500 lbs

Product Details

Assembly RequiredNo
TypeSafety Netting
ColorBlack
MaterialNylon
Package Quantity1
Manufacturers Part NumberPRN-123-4
BrandVestil
Mesh Size4 x 4 in

Warranty

Warranty30 days