Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3116047

MPN #: PRN-123-8

Vestil Nylon Pallet Rack Netting, 2 Nets, 123" x 3/16" x 96", 2500 Lb Capacity, Black - Pkg Qty 2

Product Description
Nylon pallet rack netting helps minimize the potential of racked products falling off the back of pallet racks.

PRICE
$609.90  Sold in packages of 2 / $304.95 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
609.90
Buy 3 pkgs - 5 pkgs
551.90Save $58.00 (10%)
Buy 6+ pkgs
539.90Save $70.00 (11%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length123 in
Width3/16 in
Depth123
Height96 in
Weight Capacity2500 lbs
Load Rating2500 lbs

Product Details

Assembly RequiredNo
TypeSafety Netting
ColorBlack
MaterialNylon
Package Quantity2
Manufacturers Part NumberPRN-123-8
BrandVestil
Mesh Size4 x 4 in

Warranty

Warranty30 days