Nylon Plastic Bar - 1/2" Thick x 3/4" Wide x 48" Long
Write a Review
|
Questions & Answers (0)
Product Description
Nylon Plastic Bar - 1/2" Thick x 3/4" Wide x 48" Long
Nylon is best known for its wear and abrasion resistance. These properties make it a common choice for gears and bearings.
Nylon is best known for its wear and abrasion resistance. These properties make it a common choice for gears and bearings.
PRICE
$24.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 3/4 in |
| Thickness | 1/2 in |
| Tensile Strength | 10000 psi |
| Density | .043 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Off-White |
| Temperature Range | -40 to 240 °F |
| Material | Nylon 6/6 |
| Description | Nylon Plastic Bar |
| Hardness | Rockwell M85 |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PS-NYL-855 |
| Backing Type | Plain |
| Shape | Bar |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | UL 94 HB |