- Nylon Pouch for Carbibe Burs
- Holds up to 5 Burs (up to ½" Diameter)
Mastercut Tool Corp. Nylon Pouch w/ Snap For Bur Sets, No Logo, 4" x 6" Size
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4.97
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Pouch For Bur |
| Number of Pieces | 1 |
| Country of Origin | Made in USA |
| Finish | Uncoated |
| Direction of Cut | Right Hand |
| Material | Nylon |
| Package Quantity | 1 |
| Color | Blue |
| Application | Bur Sets |
| Manufacturers Part Number | POUCH-NL |
| Unit Type | Fractional |
| Brand | Mastercut Tool Corp. |