- Tool roll made of hard-wearing polyester fabric.
- For the small to medium sized electrical contractor who needs to have a set of insulated tools at hand at all times and wants the very best
- Specific assortments to meet the needs of demanding trade professionals
- All tools 100% tested and meet ASTM F1505 and IEC 60900 requirements
- Dimensions rolled-up (W x H x D): 4 33/64 x 4 33/64 x 12 19/32" (115 x 115 x 320 mm)
KNIPEX® 9K 98 98 26 US 7 Pc Pliers / Screwdriver Insulated Tool Set 1,000V, Nylon Pouch
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$355.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 |
Product Details
| Type | Pliers Set |
| Number of Pieces | 7 |
| Insulated Voltage Rating | 1000 V |
| Package Quantity | 1 |
| Description | Pliers/Screwdriver Insulated Tool Set with Nylon Pouch |
| Manufacturers Part Number | 9K 98 98 26 US |
| Handle Type | Insulated |
| Brand | Knipex |