The laminated poly-nylon vacuum pouches feature 3-seal construction, offering excellent barrier properties for both oxygen and moisture vapor transmission to provide extended shelf life for a variety of food products. These bags can be safely used in applications that require boiling for up to 40 minutes. All pouches meet FDA and USDA requirements for food contact safety. These pouches are used in the vacuum packaging of meat, fish, poultry, cheese and other perishable food items.
Model # :WBB508732
MPN #: 30NV0406
Laminated Poly Nylon Vacuum Pouches, 6"W x 4"L, 3 Mil, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$67.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 4 in |
| Thickness | 3 mil |
Product Details
| Material | Nylon |
| Package Quantity | 1,000 |
| Description | Laminated Poly-Nylon Vacuum Pouch |
| Color | Clear |
| Stated Cube | 0.12 |