Nylon Two-Piece Clamping Collar N2C-Series, 3/8", Acetal
Write a Review
|
Questions & Answers (0)
Product Description
Nylon Two-Piece Clamping Collar N2C-Series, Climax Metal, 3/8" bore, 7/8" outside diameter.
Acetal Copolymer Two-Piece Clamping Collar. Will not rust or corrode. Ideal for washdown environments & is USDA approved. Collars include stainless steel screws.
Acetal Copolymer Two-Piece Clamping Collar. Will not rust or corrode. Ideal for washdown environments & is USDA approved. Collars include stainless steel screws.
PRICE
$23.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11/16 in |
| Weight | 0 lbs |
| Diameter | 7/8 in |
| Bore Size | 3/8" |
Product Details
| Material | Acetal |
| Description | Two-Piece Clamping Collar |
| Manufacturers Part Number | N2C-037 |
| Brand | Climax Metal |