One-Piece Clamping Collar, 1 7/8 " Bore, G1SC-187-B
Write a Review
|
Questions & Answers (0)
Product Description
One-Piece Clamping Collar, 1 7/8 " bore, 2 7/8 " outside diameter.
Black Oxide Steel One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
Black Oxide Steel One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
PRICE
$14.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11/16 in |
| Weight | 10.9 oz |
| Clamp Screw | 5/16-24 X 1 |
| Diameter | 2-7/8 in |
| Bore Size | 1-7/8" |
Product Details
| Material | Black Oxide Steel |
| Description | One-Piece Clamping Collar |
| Manufacturers Part Number | G1SC-187-B |
| Brand | Climax Metal |