One-Piece Clamping Collar, 1 7/16" Bore, G1SC-143-B
Write a Review
|
Questions & Answers (0)
Product Description
One-Piece Clamping Collar, 1 7/16" bore, 2 1/4 " outside diameter.
Black Oxide Steel One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
Black Oxide Steel One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
PRICE
$7.30
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9/16 in |
| Weight | 6 oz |
| Clamp Screw | 1/4-28 X 3/4 |
| Diameter | 2-1/4 in |
| Bore Size | 1-7/16" |
Product Details
| Material | Black Oxide Steel |
| Description | One-Piece Clamping Collar |
| Manufacturers Part Number | G1SC-143-B |
| Brand | Climax Metal |