Vestil Stainless Steel Flagpole, Includes Rope, Rope Cleat & Top Pulley, 25'H, Silver
Write a Review
|
Questions & Answers (0)
Product Description
This Stainless Steel flag pole features a bright-polished stainless steel finish to elegantly display your flag of choice. The one-piece stainless steel tapered construction will maintain its attractive finish for many years to come. Includes nylon rope, stainless steel rope cleat and top pulley. Base plate is pre-drilled with four (4) mounting holes.
PRICE
$2,309.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Flag Length | 3-1/2 |
| Pole Diameter | 3-1/2 |
| Flag Height | 3 |
| Pole Height | 25 |
Product Details
| Color | Silver |
| Accessory Type | Flag Pole |
| Style | Stainless Steel Flag Pole |
| Material | Stainless Steel |
| Description | 25 Ft. Stainless Steel Flagpole |
| Package Quantity | 1 |
| Pole Material | Stainless Steel |
| Manufacturers Part Number | FLP-25-SS |
| Pole Included | Yes |
| Brand | Vestil |
Warranty
| Warranty | 90 days |