Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
L.H.Dottie

Model # :WBB3136339

MPN #: WDK8N

L.H.Dottie® Nylon Walldriller Anchor Kit w/ Combo Pan Head Screw, #8, 50 Pieces

Product Description
The WDK8N contains #8 Nylon Anchors and #8 Phillips/Slotted Drive Sheet Metal Screws. The Wall Board Anchor is manufactured with a fine centered point that helps guide the anchor into the material. It features a unique sharp thread design that allows it to screw directly into drywall with no pre-drilling. It is also a reusable anchor that can be easily installed with a screwdriver or power driven screwdriver. It features Superior Pullout and Shear, Self Drilling, Non-Conductive, No Drill Bit Needed, Sharp Profile Thread Cuts Deep.

PRICE
$53.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

HeadPan

Product Details

TypeAnchor Kit
Country of OriginCanada
MaterialNylon
Package Quantity50
Manufacturers Part NumberWDK8N
BrandL.H.Dottie