L.H.Dottie® Nylon Walldriller Anchor Kit w/ Wafer Head Screw, #8, Tuff Pack, 50 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
The WDK8NWT contains #8 Nylon Anchors and #8 Wafer Head Phillips Drive Sheet Metal Screws. The Wall Board Anchor is manufactured with a fine centered point that helps guide the anchor into the material. It features a unique sharp thread design that allows it to screw directly into drywall with no pre-drilling. It is also a reusable anchor that can be easily installed with a screwdriver or power driven screwdriver. It features Superior Pullout and Shear, Self Drilling, Non-Conductive, No Drill Bit Needed, Sharp Profile Thread Cuts Deep.
PRICE
$50.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Head | Wafer |
Product Details
| Type | Anchor Kit |
| Country of Origin | Canada |
| Material | Nylon |
| Package Quantity | 50 |
| Manufacturers Part Number | WDK8NWT |
| Brand | L.H.Dottie |