Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB3168341

MPN #: O-20-100-2620-IR

Sealer Sales O-IR Higher Performance Polyolefin CF Shrink Film, 100 Ga, 20"W x 2620'L, Clear, 1 Roll

Product Description
High Performance Irradiated Shrink Film O-IR-Series POF centerfold shrink film is a multi-purpose centerfold shrink film for products including fresh food. It is strong and flexible, but softer than PVC film. POF film is also highly tear resistant with superior optical properties. The film has an excellent gloss and sparkle with low haze and crystal clear clarity for enhanced appearance and product appeal.

POF film is very versatile and can be used with virtually any shrink machine. It is "smoke free" and meets FDA specifications for direct food contact. The film has a high burnout resistance so there are NO deposits on sealing wires. The strong skintight film extends the shelf life of products and also protects these products from dust, moisture, & oil damage. Moreover, the film will protect from pilfering as it provides a tamper proof package.

Features:
  • Advanced biaxially oriented high clarity cross linked LLDPE shrink film
  • Compatible with fully automated shrink wrapping systems
  • Excellent gloss and clarity for retail appeal
  • Strong durable strength and tear resistance for added toughness
  • Consistent machineability on semi-automatic and automatic wrappers
  • High percentage of shrink allows film to conform tightly to irregular shapes
  • Good resistance to burn through created by tunnel temperature variations
  • Works well on a wide range of applications - multipacks, toys & games, baked goods, printed items
  • Complies with FDA and USDA regulations governing direct food packaging


PRICE
$269.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2620 ft
Width20
Thickness1 mil
Gauge100 ga

Product Details

TypeShrink Film
MaterialPolyolefin
Package Quantity1
ColorClear
Manufacturers Part NumberO-20-100-2620-IR
BrandSealer Sales