Super Lube O-Ring Silicone Grease, 30 lb Pail
|
Questions & Answers (0)
Product Description
Super Lube® O-ring silicone grease is a specially formulated non-curing silicone compound that is designed for lubricating, sealing and conditioning O-rings and other regulator, vacuum and valve system components. It is compatible with most plastics and rubbers. In addition, the product is waterproof, protects against moisture, oxidation and is heat stable. Made in the USA. Shelf Life of 5 Years. Warranty is 24 months from date of purchase.
PRICE
$1,099.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 30 lbs |
Product Details
| Type | Silicone Grease |
| Lubricant Type | Synthetic |
| Size Type | Pail |
| Package Quantity | 1 |
| Description | Silicone Grease |
| Color | Clear |
| Manufacturers Part Number | 93030 |
| For Use With | Industrial |
| Brand | SuperLube |
Warranty
| Warranty | 24 Months From Date Of Purchase |
Compliance & Certifications
| NSF Rating | NSF Registered (H1), #156444 |