- NSF reg. no. 115089; H1 rated
- 5% silicone formula
- Colorless, odorless, low viscosity lubricant
- Prevents sticking without transferring to end products
- Meets FDA regulations when no more than 1 ppm is applied
- Will not attack delicate surfaces such as styrene or urethane
- Effective from -40°F to 450°F
- High water repellency
- Aerosol is equipped with SPRAY ANYWAY valve and extension tube
Sprayon LU210L Food Grade Dry Silicone Lubricant, 5 Gallon - s21005000
Write a Review
|
Questions & Answers (0)
Product Description
LU210 Food Grade Silicone Lubricant is a colorless, odorless, low-viscosity 5% silicone lubricant that is compatible with most surfaces. Ideal for use in close proximity to foods where petroleum products and other organics would contaminate.
PRICE
$305.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Lubricant Type | Food Grade Silicone |
| Size Type | Pail |
| Package Quantity | 1 Pail |
| Manufacturers Part Number | s21005000 |
| Brand | Sprayon |
Compliance & Certifications
| NSF Rating | H1 |