Tool Crib Silicone Lube 20 Oz. Clear 6 Cans/Case - 620-1500
Write a Review
|
Questions & Answers (0)
Product Description
Food Grade silicon lubricant, approved by the USDA for use in federally inspected meat and poultry plants. Clear and colorless it is excellent on all sliding and rubbing surfaces. An extension tube is provided for pinpoint application - sprays in any position. Withstands high pressure, low odor, and doesn't stain.
PRICE
$47.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 9-1/5 in |
| Size | 20 oz |
Product Details
| Lubricant Type | Silicone |
| Size Type | Aerosol Can |
| Package Quantity | 6 Cans |
| Description | Silicone Lube |
| Color | Clear |
| Manufacturers Part Number | 620-1500 |
| Brand | Seymour |