Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oasis

Model # :WBB3177538

MPN #: 507045

Oasis® PG8FEBFSL Bi-Level Drinking Fountain with Bottle Filler, Filtered, Stainless Steel

Product Description
Model PG8FEBFSLSTN is a refrigerated combo Bi-level cooler and electronic bottle filler model and delivers ambient drinking water. Shall have VersaFilter lll for taste, odor, lead and chlorine reduction. Lower unit shall have four push pads to activate the manual flow of water for the cooler. Key components contain Freshield®, which utilizes a silver-based antimicrobial compound to protect the surfaces from discoloration, odors and degradation caused by the growth of micro-organisms and mildew.

Features:
  • Built-in 100 micron strainer stops particles before they enter the waterway
  • Waterways are lead-free in materials & construction
  • High efficiency cooling system
  • Stainless steel top and heavy duty galvanized steel frame
  • Contactless activation bottle filler with programmable auto shut off
  • Ample space within the bottle filler cabinet to add filtration, including all Oasis® filters
  • VersaFilter lll located in top bottle filler for easy filter replacement with Tilt 'N Tether
  • Flexible one-piece water saver bubbler infused with silver-based antimicrobial additive
  • Includes integral self-scouring waste drain
  • External access to stream height adjustment on lower VersaCooler® fountain
  • External access to thermostat with tool activated OFF position
  • Built-in filter monitor and bottle counter
  • Logos permanently formed into the alcove and stainless steel wrapper
  • LED lighted alcove
  • Contactless Sensor on Bottle Filler and Manual Activation on Fountain


PRICE
$2,925.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35-1/4 in
Depth18-5/8 in
Height37-4/5 in
Water Inlet Size3/8 in
Drain Size1-1/4 in

Product Details

Number of Stations2
Vandal Resistant BubblerNo
MaterialStainless Steel
Standard Bubbler Stations2
Manufacturers Part Number507045
FilterIncluded
Installation TypeOn-Wall
Indoor/OutdoorIndoor
Fountain ActivationPush Button
BrandOasis
RefrigeratedYes
Bottle Filling ActivationTouchless Sensor
Chilling Capacity8 gal/hr
ColorSilver
Hertz60 Hz
Voltage115 V
Vandal ResistantNo

Compliance & Certifications

ADA CompliantYes
NSF CertifiedYes
Green AccreditationNo