Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oasis

Model # :WBB3177532

MPN #: 507125

Oasis® PGN8EBF Wall Mounted Bottle Filler with Alcove, Stainless Steel

Product Description
Abandon the bubbler for better aesthetics, chilled water on demand.

More schools, hospitals, and offices are abandoning the bubbler. Beyond any retrofit kit on the market, the Oasis® PGN8EBF is a better bottle filler for multiple reasons.

Many facilities have older drinking fountains that won't work with existing retrofit kits. The PGN8EBF is a great way to upgrade your entire facility's aesthetics while providing safe, touch-free water dispensing at the same time. Plus, it can be done easily and quickly using the same rough-in opening, piping, and electrical systems already in place.

Features:
  • Delivers 8 GPH of chilled water on demand, filling a standard sports bottle 6X faster than the bubbler
  • Built-in 100 micron strainer stops particles before they enter the waterway
  • Waterways are lead-free in materials and construction
  • High efficiency cooling system
  • Stainless steel top and heavy duty galvanized steel frame
  • Contactless activation bottle filler with programmable auto shut off
  • VersaFilter lll located in top bottle filler for easy filter replacement with Tilt 'N Tether
  • Flexible one-piece water saver bubbler infused with silver-based antimicrobial additive
  • Includes integral self-scouring waste drain
  • External access to stream height adjustment on lower VersaCooler® fountain
  • External access to thermostat with tool activated OFF position
  • Built-in filter monitor and bottle counter
  • Logos permanently formed into the alcove and stainless steel wrapper
  • LED lighted alcove
  • Abandon the bubbler for safe, touch-free operation
  • Single product can replace multiple makes and models
  • Stainless steel cabinet gives your facilities a clean, consistent look
  • Matches existing wall rough-in so there's no demo work; easy to install
  • Uses same piping and electrical systems, saving time and money
  • Side access to bottle filler makes filter changes quick, clean and easy
  • No tray to collect debris or garbage
  • Industry-leading 5-year warranty for added peace of mind


PRICE
$1,684.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-29/32 in
Depth12-1/3 in
Height25-21/32 in
Drain Size1-1/4 in
Water Inlet Size3/8 in

Product Details

RefrigeratedYes
Bottle Filling ActivationTouchless Sensor
Chilling Capacity8 gal/hr
ColorSilver
Hertz60 Hz
Number of Stations1
Voltage115 V
Vandal Resistant BubblerNo
MaterialStainless Steel
Manufacturers Part Number507125
FilterNot Included
Installation TypeOn-Wall
Indoor/OutdoorIndoor
Vandal ResistantNo
BrandOasis

Compliance & Certifications

Green AccreditationNo
ADA CompliantYes
NSF CertifiedYes