HFA® Oblong Container with Lid, 24 oz. Cap., 6-3/8"L x 8-1/2"W x 1-1/2"H, Silver, 250/Carton
Write a Review
|
Questions & Answers (0)
Product Description
All-purpose pans are an affordable carryout solution. Oblong aluminum design accommodates a wide variety of carry-out and catering applications. Easy to clean for reuse.
PRICE
$185.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/8 in |
| Width | 8-1/2 in |
| Height | 1-1/2 in |
| Size | 24 oz. |
| Dimensions | 6-3/8"L x 8-1/2"W x 1-1/2"H in |
Product Details
| Type | Food Container |
| Color | Silver |
| Capacity | 24 oz |
| Made in the USA | Yes |
| Material | Aluminum |
| Number of Compartments | 3 |
| Package Quantity | 250 |
| Manufacturers Part Number | 2045-35-250W |
| Microwavable | Yes |
| Shape | Rectangle |
| Brand | HFA |