Features:
- Comparable with BD Part #305635 and Covidien Part # 8900SA
- Puncture and Shatter Resistant
- FDA 510K Approved
Weights & Dimensions
| Width | 4-1/2 in |
| Depth | 4-1/2 in |
| Height | 7-1/2 in |
| Weight | 0.3 lbs |
Product Details
| Type | Sharps Container |
| Color | Clear |
| Capacity | 1 gal |
| Lid Type | Snap Lid |
| Material | High Impact Polypropylene |
| Description | Phlebotomy Sharps Container |
| Package Quantity | 1 |
| Manufacturers Part Number | 0310-1500 |
| Brand | Oakridge Products |
Compliance & Certifications
| Certifications | FDA 510K Approved |