Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards

Model # :WBB3082289

MPN #: ED9-PD1280

Edwards Oblong Punch & Die Set with Storage Case, 12 Piece

Product Description
The 12 Piece Oblong Punch & Die Set with Storage Case provides the 12 most popular Oblong punch & die sets in one convenient kit. Includes 12 Oblong punch & die sets selected to accommodate the most commonly used bolts. Contains Punches & Dies to produce the following size Oblong holes: 1/4"x1", 3/8"x3/4", 3/8"x1", 7/16"x3/4", 7/16"x1", 1/2"x3/4", 1/2"x1", 9/16"x1", 5/8"x1", 3/4"x1", 13/16"x1",& 13x16"x1-1/16". Made of durable tool steel for long life. Compatible with standard Pedestal Die Table. Keep organized with our convenient storage case. Note: Punch diameter must meet or exceed the thickness of your material.

PRICE
$2,859.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight18
Dimensions16 x 12 x 3 in

Product Details

Manufacturers Part NumberED9-PD1280
Country of OriginMade in USA
Description12 Piece Oblong Punch & Die Set with Storage Case
BrandEdwards