Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Edwards

Model # :WBB3082375

MPN #: ED9-PD1210

Edwards Round Punch & Die Set with Storage Case, 12 Piece

Product Description
Created for user convenience, the 12 Piece Round Punch & Die Set with Storage Case provides the most popular Round punch & die sets in one kit. Includes 12 standard round punch & die sets selected to accommodate the most commonly used bolts. Contains Punches & Dies to produce the following size Round holes: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 15/16",& 1-1/16". Made of durable tool steel for long life. Compatible with standard Pedestal Die Table. Keep organized with our convenient storage case. Note: Punch diameter must meet or exceed the thickness of your material.

PRICE
$685.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight18
Dimensions16 x 12 x 3 in

Product Details

Manufacturers Part NumberED9-PD1210
Country of OriginMade in USA
Description12 Piece Round Punch & Die Set with Storage Case
BrandEdwards