Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Safco

Model # :WBB197264

MPN #: 4118BL

Safco® Octagonal Message Board

Product Description
Made of molded, UV inhibited plastic for long lasting durability. Dual sided dry erase boards provide white magnetic writing surface to allow messages to be displayed on both sides. Erasable surface eliminates need to replace interchangeable signs. Wide diameter base can be weighted with water or sand for stability. For indoor or outdoor use. Greenguard® certified. Easy assembly. Size is 22-1/2" W x 18" D x 65" H. Color finish is Black.

PRICE
$199.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22-1/2 in
Depth18 in
Height65 in

Product Details

Assembly RequiredYes
TypeSign Display
Frame Color FamilyBlack
ColorBlack
Surface MaterialDry Erase Board
StyleGeneral Purpose
DescriptionOctagonal Message Board
Package Quantity1
Frame MaterialPlastic
Manufacturers Part Number4118BL
MagneticYes
Indoor/OutdoorIndoor
BrandSafco