SOLO® OctaView Hinged-Lid Hot Food Container, Black/Clear, 200/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Create enticing displays by showcasing meals in our high-quality, upscale packaging. The unique octagon shape and hinged-lid design looks great and makes merchandising easier. Worry less about leaks and messes with the secure perimeter seal. Transport easily and securely, our containers have a stackable base. Prevent soggy unappealing meals, the vented lid allows steam to escape reducing condensation. Customers have the freedom to enjoy their meals whenever and wherever they want thanks to the tear-away lid and microwavable design. Perfect for food delivery, grab-and-go counters, grocery stores and cafeterias. No matter what's inside - from saucy pastas to salads loaded with toppings and dressings - these containers keep food fresh, mess-free and looking good.
PRICE
$93.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/16 in |
| Width | 6-1/4 in |
| Height | 1-3/16 in |
| Dimensions | 6-5/16"L x 6-1/4"W x 1-3/16"H in |
Product Details
| Type | Hinged Lid Container |
| Color | Black |
| Made in the USA | Yes |
| Material | Polypropylene |
| Number of Compartments | 1 |
| Package Quantity | 200 |
| Manufacturers Part Number | 806012-PP94 |
| Microwavable | No |
| Shape | Octagon |
| Brand | Solo |