Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Holland Bar Stool

Model # :WBB3187953

MPN #: OD214-2242

Holland Bar Stool OD214 Outdoor Disc Table Base, 22" Dia. x 42"H, Black

Product Description
The Outdoor Table Base Series offers the same commercial quality with an enhanced weatherproofing finishing process. The result provides beautiful and durable bases that are UV and abrasion resistant, and all-weather appropriate. This round footprint, commercial grade table base is an excellent choice for indoor, outdoor, commercial, and residential environments.

The All-Season, Indoor/Outdoor line of table bases from the Holland Bar Stool Co. are a perfect addition to your patio, deck, dining area, or rec room. The commercial quality base has a UV resistant, zinc and powder coated finish that will not fade or rust when exposed to the elements. Heights available for 30", 36", and 42" tables and can accommodate a variety of tops sizes and shapes. Table bases feature a cast iron base plate, a 3" steel column. Assembly is easy, aligning locking tabs top and bottom guarantee proper fitment and result in a strong and steady foundation. Adjustable levelers ensure your table is level even if the ground it sits on isn't. If you are in need of a quality table base for either indoor or out, look no further than this quality product from the Holland Bar Stool Co.

Features:
  • Top and bottom locking tabs ensure a secure fit, and a strong and steady foundation
  • Includes adjustable leveling feet to accommodate any floor surface
  • Frame Material: E-coated steel, black wrinkle finish


PRICE
$209.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth22 in
Height42 in
Weight52 lbs

Product Details

Assembly RequiredYes
TypeTable Base
Frame Color FamilyBlack
Package Quantity1
Frame MaterialSteel
Leg TypePedestal with Disc Base
Manufacturers Part NumberOD214-2242
CollectionOutdoor
ShapeRound
BrandHolland Bar Stool

Warranty

Warranty1 Year