Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Holland Bar Stool

Model # :WBB3187979

MPN #: OD219-35

Holland Bar Stool OD219 Outdoor Umbrella Hole Disc Table Base, 18" Dia. x 35"H, Silver

Product Description
The Outdoor Table Base Series offers the same commercial quality with an enhanced weatherproofing finishing process. The result provides beautiful and durable bases that are UV and abrasion resistant, and all-weather appropriate.

Designed to secure and anchor an umbrella, With uncompromising quality, durability, and attention to detail, this round footprint commercial grade outdoor table bases are the perfect option for indoor, outdoor, commercial and residential settings. The OD219 table base features a 4" high-grade aluminum column, 18" round cast iron base with aluminum cover, and electrocoated steel spider top plate to ensure excellent, all-weather performance. The brushed aluminum is sophisticated for a strong and beautiful appearance. The base can house up to a 2.5" diameter umbrella pole, and adjustable feet accommodate and protect a variety of floor surfaces. Available heights: 29", 35", and 41". A variety of top styles and sizes are available to complement any décor.

Features:
  • Top and bottom locking tabs ensure a secure fit, and a strong and steady foundation
  • Includes adjustable leveling feet to accommodate any floor surface
  • Secures and anchors umbrella


PRICE
$229.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth18 in
Height35 in
Weight30 lbs

Product Details

Assembly RequiredYes
TypeTable Base
Frame Color FamilySilver
Package Quantity1
Frame MaterialStainless Steel
Leg TypePedestal with Disc Base
Manufacturers Part NumberOD219-35
CollectionOutdoor
ShapeRound
BrandHolland Bar Stool

Warranty

Warranty1 Year