Firebird Products® Round 6' Fiberglass Outdoor Table Umbrella with Pole, Red/White
Write a Review
|
Questions & Answers (0)
Product Description
This premium outdoor umbrella, famously seen outside In-N-Out Burger locations, offers both style and durability. Featuring a robust composite base and pole, it is designed to withstand even the harshest weather conditions, ensuring long-lasting performance. Whether it's scorching sun or inclement weather, this umbrella stands strong, providing reliable shade & protection year-round. The high-quality construction makes it ideal for both outdoor dining & seating areas, offering an elegant solution for commercial spaces. Its sleek design & resilience to the elements make it the perfect addition to any high-traffic outdoor area, elevating both functionality & aesthetics.
PRICE
$1,415.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 74 in |
| Height | 72 in |
| Weight | 80 lbs |
| Size | 6 ft |
| Pole Diameter | 1-1/2 in |
Product Details
| Type | Fiberglass Umbrella |
| Color | Red/White |
| Open/Close Method | Fixed |
| Tilt | Yes |
| Pole Color Family | White |
| Pole Material | Steel |
| Manufacturers Part Number | FCT-FBUM.1001 |
| Shape | Round |
| Top Material | Fiberglass |
| Brand | Firebird Products |
Warranty
| Warranty | 1 Year |