
Product Information
Customer Review
Product Q&A
Accessories
Controls and prevents musty odors caused by: mold, mildew, dampness, water damage and humidity. Suitable for use in: closets, basements, crawl spaces, attics, sheds, storage containers, moving vaults, storage areas and storage units, during the storage of vehicles, RVs and boats.
Built-in controlled release technology delivers consistently over time (30-365 days, depending on temperature and air flow). One bars treats 5' x 5' x 8' area (200 cubic feet) of still air. Will not damage natural or synthetic materials. Leaves no residue odor. Made in U.S.A. US Patent No. 9,596,848.
Items are priced per pack (2 bars per pack), but sold in package quantities of 24 packs.
Built-in controlled release technology delivers consistently over time (30-365 days, depending on temperature and air flow). One bars treats 5' x 5' x 8' area (200 cubic feet) of still air. Will not damage natural or synthetic materials. Leaves no residue odor. Made in U.S.A. US Patent No. 9,596,848.
Items are priced per pack (2 bars per pack), but sold in package quantities of 24 packs.
Weights & Dimensions
- Width 6/7 in
- Height 8-3/8 in
- Length 3-4/5 in
Product Details
- Type Deodorizer
- Package Quantity 2
- Brand MustGo
- Size Type 1.5 oz.
- Description Odor Eliminator Solid Bars
- Style Bar
- Scent Aromatic
- Color Family White
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial Extra Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.4 Mil, 100 Bags/Case
Item #: 261764
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$60.95

MustGo® Odor Eliminator Solid Bars - 2 Bar Pack - Pkg Qty 24
$13.75
- Product Information
- Customer Review
- Product Q&A
- Accessories