Trust Glad extra strong trash bags for all your toughest jobs, indoors or outdoors. These heavy duty trash bags are guaranteed strong to handle your biggest projects inside and outside the home. Prevent rips and tears with Glad's unique design, allowing the bag to stretch at top while reinforced bands through middle contain bulky trash. The strong 3-ply drawstring grips the can so the bag stays in place and allows you to easily close the fullest bag when you're ready to take it out. You can count on these bags to contain your messiest trash. Glad garbage bags work as hard as you do to maintain a clean and active home, designed to handle your kitchen trash and tackle indoor and outdoor activities. Take on the trash and all your tough jobs with the confidence of Glad.
Glad® Strong Large Drawstring Trash Bags, Three-Ply, 30 gal, 1.05 mil, 30"x33", Black, 90/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$48.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Height | 33 in |
| Weight | 8 lbs |
| Thickness | 1.05 mil |
Product Details
| Type | Super Duty |
| Color | Black |
| Application | Liquids, Kitchen Waste |
| Closure | Drawstring |
| Capacity | 30 gal |
| Material | Plastic |
| Package Quantity | 90 |
| Manufacturers Part Number | 78952 |
| Brand | Glad |