Fasco OEM Replacement Motor, 1/100 HP, 1550 RPM, 115V, TEAO
Write a Review
|
Questions & Answers (0)
Product Description
Fasco, OEM Replacement Motor, Shaded Pole, 1/100 hp, 1550 rpm, 1 speed, 115v, TEAO, 0.50 amp, Counterclockwise Shaft End, Sleeve/Sleeve bearings
PRICE
$115.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Shaft Diameter | 0.250 in |
Product Details
| RPM | 1550 rpm |
| Horsepower | 1/100 HP |
| Frame | 3.3 |
| Hertz | 60 Hz |
| Rotation | Counterclockwise Shaft End ° |
| Thermal Protection | Thermally Protected |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Extended Studs |
| Voltage | 115 V |
| Material | Steel |
| Phase | 1 |
| Full Load Amps | 0.50 A |
| Manufacturers Part Number | D637 |
| Duty | Air Over |
| Service Factor | 1 |
| Brand | Fasco |
| Ambient Temperature | 40 °C |