- OEM Replacement For
- Specific Manufacturers
US Motors OEM Replacement, 1/5 HP, 1-Phase, 1040 RPM Motor, 3360
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 19.38 OZFT |
| Locked Rotor Torque | 5.042 OZFT |
Product Details
| Run Capacitor Microfarads | 3 |
| RPM | 1040 rpm |
| Insulation Class | B |
| Horsepower | 1/5 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1040 rpm |
| Locked Rotor Amps | 1.97 A |
| Mounting Location | Bracket |
| Voltage | 277 V |
| Phase | 1 |
| Service Factor | 1 |
| RPM Range | 1001-1100 rpm |
| Brand | US Motors |