Fasco OEM Replacement Motor, 1/25 HP, 1500 RPM, 230V, OAO
Write a Review
|
Questions & Answers (0)
Product Description
Fasco, OEM Replacement Motor, Shaded Pole, 1/25 hp, 1500 rpm, 1 speed, 230v, OAO, 0.90 amp, Reversible, Sleeve/Sleeve bearings
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
| Shaft Diameter | 0.313 in |
Product Details
| RPM | 1500 rpm |
| Horsepower | 1/25 HP |
| Frame | 3.3 |
| Hertz | 60 Hz |
| Rotation | Reversible ° |
| Thermal Protection | Thermally Protected |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Extended Studs |
| Voltage | 230 V |
| Material | Steel |
| Phase | 1 |
| Full Load Amps | 0.90 A |
| Manufacturers Part Number | D636 |
| Duty | Air Over |
| Service Factor | 1 |
| Brand | Fasco |
| Ambient Temperature | 40 °C |