- Fasco
- Unit Bearing - Refrigeration Motors
- 2.3 Watts
- 1300 RPM
- 1 Speed
- Totally Enclosed
- 230V
- 0.08 Amps
- CWOSE
- Unit Bearings
- Notes: Cast Iron Body
- 2 Mounting Feet
- 3 Rear mounting holes
Fasco UB586, Unit Bearing - Refrigeration Motors, 1300 RPM, 230V, Totally Encl
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$66.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 44 lbs |
Product Details
| RPM | 1300 rpm |
| Horsepower | 1 HP |
| Frame | 56HCZ |
| Hertz | 60 Hz |
| Rotation | CWOSE ° |
| Motor RPM 60 Hertz | 1300 rpm |
| Enclosure Type | Totally Enclosed |
| Voltage | 230 V |
| Phase | 1 |
| Description | Unit Bearing - Refrigeration Motors |
| Full Load Amps | 0.08 A |
| Manufacturers Part Number | UB586 |
| Enclosure | Totally Encl. |
| RPM Range | 1300 rpm |
| Brand | Fasco |