ES Robbins® Office Chair Mat for Low Pile Carpet - 36"W x 48"L Rectangular - Crystal Edge
|
Questions & Answers (0)
Product Description
ES ROBBINS® core line of clear chair mats is the first chair mat assortment to achieve GREENGUARD Gold Certification for low chemical emissions making EverLife® chair mats a healthier option for use in the home and workplace. Protects low pile carpet up to 3/8" thick including padding. Features innovative AnchorBar® chair mat cleat system which holds securely, yet is gentle on carpet and fingers. High quality, clear chair mats provide a smooth rolling surface allowing you to roll easier with less stress on joints and back while protecting your floor from damage, costly repair or replacement. For moderate office and home use. Crystal edge (Beveled Edge). Made in the USA. Limited Lifetime "No Crack Mat" Warranty.
PRICE
$78.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 36 in |
| Thickness | 0.11 in |
| Carpet Thickness | 3/8 in |
| Carpet Pile Weight | Low |
Product Details
| Type | Regular |
| Color | Clear |
| Backing Material | Vinyl |
| Ships | Rolled |
| Packaging | Individual |
| Country of Origin | Made in USA |
| Edge | Beveled |
| Material | Vinyl |
| Anti Static | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 128081 |
| Floor | Carpet |
| Shape | Rectangular |
| Brand | ES Robbins |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Greenguard Gold Certified to UL 2818 |