Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product

Interion® Office Collection 4-Shelf Bookcase, 35-1/2"W x 11"D x 60"H, Warm Birch

Product Description
✓ 3 adjustable shelves provide versatile storage for books & office supplies
✓ Non-porous laminate surface resists wear, scratches, and moisture
✓ Warm birch finish with a durable 3 mm edge banding for enhanced durability

An ideal addition to any corporate or home office, the Interion® Office Collection 4-Shelf Bookcase is a versatile solution for keeping books, binders, and other office supplies organized and easy to access. Constructed from durable, non-porous laminate with a 3 mm edge banding, this bookcase includes a fixed bottom shelf for heavier items and three adjustable shelves that can be repositioned to accommodate objects of all different sizes. The space-efficient design is compact enough for private offices or shared work areas, while helping users maintain a clean, efficient workspace.

  • Designed to support office staff in daily tasks by reducing clutter & keeping essential materials within reach
  • This bookshelf is ideal for displaying books, awards, trophies, photos, and more
  • Can be paired with coordinating models from the Interion® Office Collection
  • "
    PRICE
    $239.95

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width35-1/2 in
    Depth11 in
    Height60 in

    Product Details

    Assembly RequiredYes
    TypeBookcase
    Number of Adjustable Shelves2
    ColorWarm Birch
    Number of Shelves4
    MaterialLaminate
    Number of Compartments4
    Manufacturers Part NumberB3249504
    Number of Fixed Shelves2
    CollectionOffice Collection
    BrandInterion by Global Industrial

    Warranty

    WarrantyLifetime Limited yr