Boss Wooden Bookcase - 31"W x 14"D x 65.5"H - Driftwood
Write a Review
|
Questions & Answers (0)
Product Description
Five shelf bookcase fro use with the grouping or independently. Durable for and attractive describe the Driftwood laminate units.
PRICE
$275.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 14 in |
| Height | 65 in |
Product Details
| Assembly Required | Yes |
| Type | Bookcase |
| Frame Color Family | Driftwood |
| Color | Driftwood |
| Top Color Family | Driftwood |
| Number of Shelves | 5 |
| Description | Office Bookcase |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | N158-DW |
| Top Material | Wood |
| Brand | Boss |
Warranty
| Warranty | 1 yr |