Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product

Interion® Office Collection Box/File Pedestal, 15-1/2"W x 18"D x 19"H, Timber Oak

Product Description
✓ Full-extension drawers glide smoothly on ball-bearing suspensions
✓ Commercial-grade laminate surface resists wear, scratches, and moisture
✓ Mounts under an existing desk for added storage

Upgrade the storage capacity of your workspace with the 15-1/2"W x 18"D Interion® Office Collection Box File Pedestal. Perfect for use in any corporate or home office, this 2-drawer cabinet mounts directly underneath your existing desk with the included hardware to provide additional storage. The smaller top drawer is ideal for storing office supplies, while the larger bottom drawer helps keep files and documents organized. Built for daily use, this low-profile cabinet features an easy-to-clean commercial-grade laminate surface, a multi-drawer locking system to help protect sensitive information, and ball-bearing suspensions that allow drawers to open smoothly for easy access.

  • Timber oak finish with non-porous edges
  • Larger bottom drawer accommodates both legal- and letter-sized documents
  • Includes keys
  • Can be paired with coordinating models from the Interion® Office Collection
  • PRICE
    $179.95

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width15-1/2 in
    Depth18 in
    Height19 in

    Product Details

    Lock TypeKeyed Lock
    TypeHanging Pedestal
    Number of File Drawers1
    ColorTimber Oak
    Number of Drawers2
    Pedestal TypeBox/File
    MaterialLaminate
    Manufacturers Part NumberB3249530
    CollectionOffice Collection
    BrandInterion by Global Industrial

    Warranty

    WarrantyLifetime Limited