Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product

Interion® Office Collection Credenza Shell, 71"W x 20"D x 29"H, Warm Birch

Product Description
✓ Modesty panel provides coverage for a cleaner appearance & added privacy
✓ Built-in grommet cover for cord management
✓ Commercial-grade warm birch laminate finish with a 3 mm edge banding

Expand your workspace with the 71''W x 20''D Interion® Office Collection Credenza Shell. Designed to seamlessly align with existing Interion® desks, this credenza creates a larger, more efficient work area and provides ample space underneath for low-profile pedestal filing cabinets. It's made from commercial-grade laminate, which resists wear, scratches, & moisture, and has a 3 mm edge banding for enhanced durability. The built-in silver grommet cover keeps cords organized, while the integrated laminate modesty panel provides privacy and a professional appearance. Ideal for corporate or home offices, this credenza is built to withstand the demands of commercial office environments.

  • Can be used as a standalone unit or as a bridge or return to extend your workspace
  • Pairs with coordinating models from the Interion® Office Collection
  • Accommodates low-profile filing cabinets, drawers, and more
  • PRICE
    $209.95

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width71 in
    Depth20 in
    Height29 in

    Product Details

    Assembly RequiredYes
    TypeCrendeza Shell
    Frame Color FamilyWarm Birch
    Top Color FamilyWarm Birch
    DescriptionCredenza Shell
    Package Quantity1
    Frame MaterialLaminate
    Manufacturers Part NumberB3249587
    CollectionOffice Collection
    Wire ManagementYes
    ShapeRectangle
    Top MaterialLaminate
    BrandInterion by Global Industrial

    Warranty

    WarrantyLifetime Limited