Safco® Aberdeen 72"W Credenza 72"W x 24"D x 29-1/2"H Gray Steel
Write a Review
|
Questions & Answers (0)
Product Description
Safco® Aberdeen 72"W Credenza 72"W x 24"D x 29-1/2"H Gray Steel
Aberdeen provides exceptional abrasion and stain resistance along with technology and cable friendly components. The Aberdeen Series credenza includes 1 5/8" thick work surface, modesty panel, and vertical grain. Also comes with one standard in surface grommet, and mouse hole in the modesty board.
Aberdeen provides exceptional abrasion and stain resistance along with technology and cable friendly components. The Aberdeen Series credenza includes 1 5/8" thick work surface, modesty panel, and vertical grain. Also comes with one standard in surface grommet, and mouse hole in the modesty board.
PRICE
$785.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 24 in |
| Height | 29-1/2 in |
| Top Thickness | 1-5/8 in |
Product Details
| Assembly Required | Yes |
| Series | Aberdeen |
| Top Color Family | Gray |
| Description | Credenza Shell - Rectangular |
| Manufacturers Part Number | ACD7224LGS |
| Wire Management | Yes |
| Shape | Rectangle |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | CARB Compliant |