Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product

Interion® Office Collection Desk Shell, 45"W x 24"D x 28-1/2"H, Warm Birch

Product Description
✓ Built-in modesty panel provides coverage for a cleaner appearance & added privacy
✓ Commercial-grade laminate resists wear, scratches, & moisture
✓ Warm birch finish with durable 3 mm edge banding

Upgrade your workspace with the 45"W x 24"D Interion® Office Collection Desk Shell. Constructed from non-porous laminate to resist wear, scratches, and moisture, this desk shell can be used as a standalone unit or paired with coordinating low-profile filing cabinets, drawers, bridges, and hutches to create a more organized and efficient work area. A built-in grommet cover keeps cords organized, while the integrated laminate modesty panel provides privacy and a professional appearance. Ideal for corporate or home offices, this unit is built to withstand the daily demands of a busy work environment.

  • Grommet cover for cord management
  • Can be used as a standalone unit or as a bridge or return to extend your workspace
  • Pairs with coordinating models from the Interion® Office Collection
  • Accommodates low-profile filing cabinets, drawers, and more
  • PRICE
    $189.95

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width45 in
    Depth24 in
    Height28-1/2 in

    Product Details

    TypeOffice Desk Shell
    Frame Color FamilyWarm Birch
    Top Color FamilyWarm Birch
    Casters IncludedNo
    Frame MaterialLaminate
    Manufacturers Part NumberB3249532
    CollectionOffice Collection
    Wire ManagementYes
    ShapeRectangle
    Top MaterialLaminate
    BrandInterion by Global Industrial

    Warranty

    WarrantyLifetime Limited