Economical buff colored dividers for a variety of binder organization needs. Change index titles as often as needed by changing inserts.
Avery Office Essentials Economy Insertable Tab Divider, 8.5"x11", 8 Tabs, Buff, Translucent/Multi
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1.52
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Tab Divider |
| Tabs per Set | 8 Tabs/Set |
| Color | Buff/Translucent/Multicolor |
| Tab Position | Side |
| Style | Insertable |
| Punched/Unpunched | Punched |
| Description | Office Essentials Economy Insertable Tab Divider - Insertable - 8 Tabs |
| Package Quantity | 1 Set |
| Manufacturers Part Number | 11467 |
| Tab Color Family | Assorted |
| Brand | Avery |