Desk Organizers & Trays
Availability
Brand
Type
Height
Color
Price
Related Products
FULL WIDTH DESK TOP ORGANIZERS 47"W Organizer Ideal for desks and credenzas. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Rounder corners for safety. Easily rests on top of desks for increased storage and organization. Helps store and organize letters, magazines, mail and other literature on your desk to reduce clutter. Includes 2 full width shelves with 8 adjustable, sliding metal dividers. Measures 12"D x 18"H overall. Easy assembly. 1 Year Limited Warranty.
FULL WIDTH DESK TOP ORGANIZERS Low Profile Organizer Ideal for desks and credenzas that are 60" wide or wider. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Rounder corners for safety. Easily rests on top of desks for increased storage and organization. Helps store and organize letters, magazines, mail and other literature on your desk to reduce clutter. Includes a full width shelf with 5 adjustable, sliding metal dividers. Low profile unit features a 9"W literature rack with label holders and 2 adjustable hardboard shelves. Measures 12"D x 18"H ...
FULL WIDTH DESK TOP ORGANIZERS CD Storage Organizer Ideal for desks and credenzas that are 60" wide or wider. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Rounder corners for safety. Easily rests on top of desks for increased storage and organization. Helps store and organize letters, magazines, mail and other literature on your desk to reduce clutter. Includes a full width shelf with 5 adjustable, sliding metal dividers. CD Storage Organizer includes a spring-loaded CD rack with 20 CD capacity and 3 adjustable hardboard shelves. Measures 12"D x ...
Onyx it! This off surface shelf allows for your desk accessories to be stored above the work surface. The shelf offers an 8-3/4" sliding pull out drawer for additional storage. Two uprights shelves can store books and binders for on hand access. Easily organizing that keeps your work in view will help you multi-task and stay on top of your game. Steel mesh construction with Black powder coat finish. GREENGUARD® Certified.
Fellowes Wire Tray with contemporary design that organizes documents and files on your desktop, making your job easier. Stack trays with posts, sold separately. Steel tray is 100% recyclable. Use easily in the office, home office or school to organize important materials. Keep documents organized right on your desktop, making working much more convenient. Look for other coordinating wire desktop accessories from Fellowes.