Officemate Desk Sorter with 2 Trays Black
Write a Review
|
Questions & Answers (0)
Product Description
Officemate Desk Sorter with 2 Trays Black
Three-piece sorting and filing system includes two stacking letter trays and a five-compartment, stacking vertical sorter. Horizontal letter trays are side-loading.
Three-piece sorting and filing system includes two stacking letter trays and a five-compartment, stacking vertical sorter. Horizontal letter trays are side-loading.
PRICE
$41.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/2 in |
| Depth | 9-1/8 in |
| Height | 10-3/16 in |
| Weight | 2 lbs |
Product Details
| Type | Filing & Sorting |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Desk Sorter with 2 Trays |
| Color | Black |
| Manufacturers Part Number | 22102 |
| Brand | Officemate |